Beli compression fitting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO RS PRO compression fitting compression gland 1/8 BSP
    Mulai

    Rp309.900

    RS PRO RS PRO compression fitting compression gland 1/8 BSP
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. IFM Temperature Probe Connector & Adapter
    Mulai

    Rp1.199.900

    IFM Temperature Probe Connector & Adapter
    Deskripsi:
    These compression fittings connect to temperature probes and are tightened or compressed around hard metal or plastic tubing. They are commonly used to measure temperatures in small spaces where welding is not possible.
    atribut:
    • UNSPSC: 41112105
    • Body Material: Stainless Steel
    • Brand: IFM
    • Plug/Connector Type: 1/4 NPT
    • Product Type: Compression Fitting
  3. RS PRO M8 Compression Fitting for Use with Thermocouple or PRT Probe (Pendeteksi Suhu)
    Mulai

    Rp369.900

    RS PRO M8 Compression Fitting for Use with Thermocouple or PRT Probe (Pendeteksi Suhu)
    Deskripsi:
    RS PRO Compression GlandThe RS PRO male compression gland is used with a thermocouple. This suits a wide range of mineral insulated and other probe type sensors offered by RS.
    atribut:
    • Accessory Type: Compression Fitting
    • Application: S/S M8x1 x 1/8 Compression Fitting
    • Connection Gender: Male
    • Connector Size: M8
    • Connector Type: Screw
    • For use with: Thermocouple or PRT Probe
    • Material: Stainless Steel
    • Plug/Socket: Plug
    • Probe Diameter (mm): 3.175
  4. RIIFO Compression Fitting AC
    Mulai

    Rp179.900

    RIIFO Compression Fitting AC
    Deskripsi:
    Fitting Pipa AC Multilayer ini merupakan alat penyambung antara pipa dengan nepel pada AC indoor dan outdoor. Bahan Kuningan yang sangat kuat ini memiliki ketahanan yang cukup lama dan aman dari kebocoran.Fitting untuk pipa AC Multilayer Rifeng ke unit AC indoor outdoor kapasitas 0,5 pk - 1 pkisi paket terdiri dari :2 unit 20unf F1-S0912 x 1/4"2 unit 18unf F1-S0912 x 3/8"
  5. RS PRO Compression Joint for Thermocouple
    Mulai

    Rp269.900

    RS PRO Compression Joint for Thermocouple
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. Non Brand Wastafel Injak Portable
    Mulai

    Rp1.899.900

    Non Brand Wastafel Injak Portable
    atribut:
    • Material: Stainless Steel
    • Steel Plate Cover (mm): 1
  7. POLY-PUSH Female Adapter (Adaptor Drat Dalam)
    Mulai

    Rp16.900

    POLY-PUSH Female Adapter (Adaptor Drat Dalam)
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 16
    • Standards: EN ISO 15874AS/NZS4129
  8. Non Brand Watermur Union Stainless Steel 304
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    Non Brand Watermur Union Stainless Steel 304
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Thread Type: Female Thread
  9. PISCO Minimal Fitting Compression Straight
    Mulai

    Rp13.900

    PISCO Minimal Fitting Compression Straight
    atribut:
    • Finishing Material: Main Body/Flange Nut: Brass + Electroless Nickel Plating
  10. TONE Tube Cutter
    Mulai

    Rp229.900

  11. POLY-PUSH Compression Ball Valve
    Mulai

    Rp60.900

    POLY-PUSH Compression Ball Valve
    Deskripsi:
    Ball valve compression Poly-Push adalah katup bola yang digunakan dalam sistem perpipaan, khususnya untuk pipa HDPE (High Density Polyethylene). Katup ini menggunakan sistem kompresi (tekan) untuk menghubungkan dan menyegel sambungan pipa, tanpa memerlukan lem atau pengelasan. Poly-Push adalah salah satu merek fitting pipa HDPE yang menawarkan ball valve dengan sistem kompresi ini.
  12. Non Brand Wastafel Stainless
    Mulai

    Rp5.299.900

    Non Brand Wastafel Stainless
    atribut:
    • Dimensions (LxWxH) (mm): 490x450x850
    • Material: Stainless Steel 304
    • Frame (mm): 20x20x1.2
    • Sink Wastafel (mm): 1.5
    • Finishing: Hireline
  13. Frap Female Socket (Sambungan Selongsong Drat Dalam)
    Mulai

    Rp25.900

    Frap Female Socket (Sambungan Selongsong Drat Dalam)
    atribut:
    • Working Pressure: PN10
    • Working Temperature (°C): -20 to 65
    • Material: HPB58-3A
  14. Royal Kitchen Sink All Portable (Wastafel Dapur)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    Royal Kitchen Sink All Portable (Wastafel Dapur)
    atribut:
    • Include Installation: No
  15. IFM Digital Pressure and Vacuum Switch
    Mulai

    Rp8.899.900

    IFM Digital Pressure and Vacuum Switch
    Deskripsi:
    Designed to offer a reliable alternative to mechanical pressure, these electronic pressure switches feature zero moving parts. Each includes switches with a digital display and can be programed with on and off set points.
    atribut:
    • UNSPSC: 39121506
    • Circuit Type: PNP/NPN
    • Compatible With: Air and Liquids
    • Contact Form: (2) SPST
    • Electrical Connection: 4 Pin M12 Connector
    • Housing Material: Stainless Steel
    • IP Rating: 65/67
    • Output Current (mA): 150; 200 @ 60°C; 250 @ 40°C
    • Power Required (V): 18 to 30 (DC)
    • Process Connection (inch): 1/4 NPT
    • Temperature Range (°F): -13 to 176
    • Wetted Materials: Ceramic; Fluorocarbon
Daftar Harga compression fitting Terbaru October 2026
RS PRO RS PRO compression fitting compression gland 1/8 BSPRp309.900
IFM Temperature Probe Connector & AdapterRp1.199.900
RS PRO M8 Compression Fitting for Use with Thermocouple or PRT Probe (Pendeteksi Suhu)Rp369.900
RIIFO Compression Fitting ACRp179.900
RS PRO Compression Joint for ThermocoupleRp269.900
Non Brand Wastafel Injak PortableRp1.899.900
AMD Sambungan Pipa PVC Elbow 90°Rp84.900
POLY-PUSH Female Adapter (Adaptor Drat Dalam)Rp16.900
Royal Portable Kitchen Sink One Bowl Plus TableRp1.599.900
AMD Tee PP CompressionRp54.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)